4-Hole Roman Tub Faucet Trim and Hand Shower in Brushed Nickel
Hibiscus 4-Hole Roman Tub Faucet Trim and Hand Shower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hand shower max. flow rate: 1.8 gpm (6.8 L/min) @ 80 psi
- Lift rod diverter to handshower
- 4-hole installation
- Deck thickness max. 1.5 in. or screws can be removed to accommodate thicker deck installations up to 2 in.
- Brass coupling nut
- Accommodates an 8 in. - 16 in. faucet spread
- Optional rough-in valve
- Handshower includes factory installed backflow prevention check valve
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1 2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1 2018
- Collection:
- Hibiscus
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 10-3/8 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 12.7 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Height:
- 9 in
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- Length:
- 21 in
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Deck Thickness:
- 2 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 6-7/16 in
- Spout Type:
- Fixed
- Style:
- Modern
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-5/16 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- WaterSense Labeled:
- Yes