1/2 in. Pressure Balancing Valve Trim Kit in Matte Black
This product has been replaced by
Manufacturer Part #476110
Hibiscus 1/2 in. Pressure Balancing Valve Trim Kit in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
- Pressure balance valve with integral stops
- Adjustable temperature limit stop
- Dual functionality allows for one or both shower features to run at a time
- Brass constructed valve
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Hibiscus
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 7-1/8 in
- Escutcheon Width:
- 7-1/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Number of Handles:
- Single Handle
- Origin:
- Global
- Product Type:
- Shower Trim and Valve
- Projection:
- 2-5/8 in
- Shape:
- Square
- Trim Only:
- Yes
- Valve Body Material:
- Brass
- Valve Trim Type:
- Pressure Balancing
- Weight:
- 6 lb