Single Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
Hibiscus Single Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
- Factory installed backflow prevention check valve
- Easy clean rubber nozzles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.183, ASME A112.18.1-2018
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Hibiscus
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 9/16 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Length:
- 8-7/16 in
- MA Approved -:
- Yes
- Pause Control:
- No
- Product Type:
- Hand Shower
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes
- Width:
- 1-11/32 in