Single Function Hand Shower in Matte Black (Shower Hose Sold Separately)

You last purchased this on
 
Signature Hardware

Hibiscus Single Function Hand Shower in Matte Black (Shower Hose Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Hibiscus Single Function Hand Shower in Matte Black (Shower Hose Sold Separately)

  • Fast #
  • Part #SHHS4080GMB
  • Item #7781860
  • Manufacturer Part #449804
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Factory installed backflow prevention check valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.185, ASME A112.18.1-2018
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
Hibiscus
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
9/16 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.8 gpm
Height:
8-7/16 in
Hose Included:
No
IAPMO Listed -:
Yes
Length:
1-11/32 in
MA Approved -:
Yes
Pause Control:
No
Product Type:
Hand Shower
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes
Width:
1-11/32 in