Two Handle Thermostatic and Volume Control Valve Trim Set in Polished Chrome - Trim Only
Hibiscus Two Handle Thermostatic and Volume Control Valve Trim Set in Polished Chrome - Trim Only
Product Details
This product includes
Signature Hardware Single Handle Thermostatic Valve Trim in Chrome
Part #SHHB9009CP
Signature Hardware Single Handle Volume Control Valve Trim in Chrome
Part #SHHB9007CP
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Hibiscus
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-3/4 in
- Escutcheon Height:
- 6-5/8 in
- Escutcheon Width:
- 6-5/8 in
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Trim Only:
- Yes
- Type:
- SHK448271
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No