4 in. ABS Stainless Steel Shower Drain
Hickman 4 in. ABS Stainless Steel Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drain Body Material: ABS
- Drain Connection: 2" or 3"
- Drain body only.
Recommended Accessories
Specifications
- ASME:
- ASME A112.18.2, ASME A112.18.2-2020
- Adjustable:
- No
- Application:
- Residential
- CSA Certified:
- CSA B125.2, CSA B125.2-20
- Collection:
- Hickman
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Construction:
- Membrane
- Drain Base Height:
- 2-3/4 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Base Width:
- 4 in
- Drain Body Material:
- Plastic
- Drain Grate Material:
- Stainless Steel
- Drain Installation Type:
- Through Floor
- Fits Pipe Size:
- 2-5/16 in
- Grate Color Finish:
- Dark Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Shape:
- Square
- Grate Style:
- Full
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Length:
- 4 in
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Product Type:
- Drain Body
- Shape:
- Square
- Size:
- 4 in
- Trap Primer Connection:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.3 lb
- Width:
- 4 in
- cUPC Certified:
- Yes