HINSON SHOWER SYSTEM - 8" RAINFALL,
Hinson HINSON SHOWER SYSTEM - 8" RAINFALL,
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The diverter directs water to one spray function at a time.
Documents
Specifications
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Collection:
- Hinson
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hose Included:
- No
- Hose Length:
- 60 in
- Installation Type:
- Wall Mount
- Number of Handles:
- Two Handle
- Pause Control:
- No
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Supply Lines Included:
- Yes
- Type:
- SH414871