8-1/2 in. Cast Iron Shelf Bracket in Rust

You last purchased this on
 
Signature Hardware

Honeysuckle 8-1/2 in. Cast Iron Shelf Bracket in Rust

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Honeysuckle 8-1/2 in. Cast Iron Shelf Bracket in Rust

  • Fast #
  • Part #SH353130
  • Item #7695392
  • Manufacturer Part #SH353130
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rust Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Weight capacity per pair is 80 pounds.
  • Requires Certification

Specifications

Capacity:
80 lbs
Collection:
Honeysuckle
Color Finish Category:
Browns
Color Finish Name:
Rust
Hardware Type:
Bracket
Height:
9-1/2 in
Length:
8-1/2 in
Material:
Cast Iron
Product Type:
Shelf Bracket
Size:
1-1/2 in x 9-1/2 in
Width:
1-1/2 in