Brass Rim Lock Set Left Hand in Oil Rubbed Bronze
Horizontal Brass Rim Lock Set Left Hand in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- All interior parts are solid brass.
- Includes two skeleton keys, rim lock, catch plate and matching escutcheon.
- Made of solid brass.
- Left handing.
- Keeper measures 7/8" L x 3/4" W (front to back) x 3-1/4" H.
- 3" latch backset.
- Overall dimensions: 4-1/4" L x 3/4" W (front to back) x 3-1/4" H.
- Rim lock is fully reversible with a privacy lock and a key-operated dead bolt.
- Installation hardware included.
- Knob sold separately.
Documents
Specifications
- ANSI:
- ANSI GRADE
- Application:
- Residential
- Collection:
- Horizontal
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Door Hardware Type:
- Lock
- Height:
- 3-1/4 in
- Installation Type:
- Door Mount
- Length:
- 4-1/4 in
- Lock Type:
- Rim Lock
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Rim Lock Set
- Size:
- 4-1/4 in x 3/4 in x 3-1/4 in
- Style:
- Mission
- WaterSense Labeled:
- No
- Width:
- 3/4 in