Brass Rim Lock Set with Black Porcelain Knobs Left Hand in Oil Rubbed Bronze
Horizontal Brass Rim Lock Set with Black Porcelain Knobs Left Hand in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- All interior parts are solid brass.
- Includes two knobs, two skeleton keys, catch plate, rim lock, knob escutcheon and matching escutcheon.
- Made of solid brass.
- 3" latch backset.
- Overall dimensions: 4-1/4" L x 3/4" W (front to back) x 3-1/4" H.
- The keeper measures 7/8" L x 3/4" W (front to back) x 3-1/4" H.
- Historic pattern appropriate for restoration.
- This rim lock is fully reversible with a privacy lock and a key operated dead bolt.
- 2-1/4" diameter door knobs with one 1-7/8" diameter escutcheon.
- Left handing.
Documents
Specifications
- Application:
- Residential
- Collection:
- Horizontal
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Door Hardware Type:
- Lock
- Handle Material:
- Porcelain
- Handle Type:
- Knob
- Height:
- 3-1/4 in
- Installation Type:
- Door Mount
- Length:
- 4-1/4 in
- Lock Type:
- Rim Lock
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Rim Lock Set
- Size:
- 4-1/4 in x 3/4 in x 3-1/4 in
- Style:
- Mission
- WaterSense Labeled:
- No
- Width:
- 3/4 in