Brass Rim Lock Set with Brown Porcelain Knobs Right Hand in Oil Rubbed Bronze
Horizontal Brass Rim Lock Set with Brown Porcelain Knobs Right Hand in Oil Rubbed Bronze
Product Details
- Made of solid brass.
- All interior parts are solid brass.
- Includes two knobs, two skeleton keys, catch plate, rim lock, knob escutcheon and matching escutcheon.
- This rim lock is fully reversible with a privacy lock and a key operated dead bolt.
- Overall dimensions: 4-1/4" L x 3/4" W (front to back) x 3-1/4" H.
- Keeper measures 7/8" L x 3/4" W (front to back) x 3-1/4" H.
- 3" latch backset.
- Right handing.
- 2-1/4" diameter door knobs with one 1-7/8" diameter escutcheon.
- Spindle is 4-1/2" in length with 16 threads per inch.
Documents
Specifications
- Application:
- Residential
- Collection:
- Horizontal
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Door Hardware Type:
- Lock
- Handle Material:
- Porcelain
- Handle Type:
- Knob
- Height:
- 3-1/4 in
- Length:
- 4-1/4 in
- Lock Type:
- Rim Lock
- Material:
- Brass
- Size:
- 4-1/4 in x 3/4 in x 3-1/4 in
- Width:
- 3/4 in