Round Closed Towel Ring in Brushed Nickel
Houston Round Closed Towel Ring in Brushed Nickel
Frequently Purchased Together
Product Details
- Decorative base plate measures 2-3/4" diameter.
- Includes mounting hardware.
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-3/4 in
- Base Plate Width:
- 2-3/4 in
- Collection:
- Houston
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-3/4 in
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 7-3/4 in
- MA Approved -:
- No
- Material:
- Brass
- Ring Type:
- Closed
- Shape:
- Round
- WaterSense Labeled:
- No