Wall Toilet Tissue Holder in Oil Rubbed Bronze
Houston Wall Toilet Tissue Holder in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Base plates measures 2-3/4" diameter.
- Concealed mounting hardware is included.
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-3/4 in
- Base Plate Width:
- 2-3/4 in
- Collection:
- Houston
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-5/8 in
- Hardware Included:
- Yes
- Height:
- 3-5/8 in
- Installation Type:
- Wall Mount
- Length:
- 9 in
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-5/8 in
- Width:
- 3-5/8 in