2-1/4 x 12 in. Residential Steel Floor Register in Brushed Nickel
Hutch 2-1/4 x 12 in. Residential Steel Floor Register in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
- Made of heavy-duty, 2 mm thick steel.
Documents
Specifications
- Application:
- Residential
- Collection:
- Hutch
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Installation Type:
- Floor Mount
- Length:
- 2-1/4 in
- MA Approved -:
- No
- Material:
- Steel
- Overall Length:
- 3-1/2 in
- Overall Width:
- 13-3/8 in
- Shape:
- Rectangular
- Style:
- Traditional
- Type:
- SH444367
- WaterSense Labeled:
- No
- Width:
- 12 in