63 x 29 in. Freestanding Bathtub Center Drain in White with Nickel Tones Trim
Imler 63 x 29 in. Freestanding Bathtub Center Drain in White with Nickel Tones Trim
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Signature Hardware's Dark Gray is comparable to Pantone 431 and Sherwin-Williams. Web Gray 7075. Due to computer monitor settings, actual product color may vary slightly from photos.
- This tub includes a set of optional swiveling foot adjusters. Use the swiveling adjusters on uneven floors to allow all four feet to properly rest flush on the surface.
- The paint used for this tub is lead free.
Specifications
- Application:
- Residential
- Basin Length:
- 43-5/16 in
- Basin Width:
- 18-7/8 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- Yes
- Capacity:
- 66 gal
- Collection:
- Imler
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Floor to Overflow Height:
- 14-3/8 in
- Height:
- 25 in
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Overall Height:
- 25 in
- Overall Length:
- 63 in
- Overall Width:
- 29 in
- Overflow Included:
- Yes
- Overflow Type:
- Integral
- Soaking Depth:
- 14-1/4 in
- Weight:
- 135 lb