63 x 29 in. Freestanding Bathtub Center Drain in White with Bronze Tones Trim
Imler 63 x 29 in. Freestanding Bathtub Center Drain in White with Bronze Tones Trim
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 66" Dimensions: 66" L x 31" W x 24-3/8" H (± 1/2"). Interior 46" L x 17" W. Water capacity: 47 gallons. Weight uncrated/crated: 300/410 lbs.
Specifications
- Application:
- Residential
- Basin Length:
- 43-5/16 in
- Basin Width:
- 18-7/8 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- Yes
- Capacity:
- 66 gal
- Collection:
- Imler
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Floor to Overflow Height:
- 14-3/8 in
- Height:
- 25 in
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Overall Height:
- 25 in
- Overall Length:
- 63 in
- Overall Width:
- 29 in
- Overflow Included:
- Yes
- Overflow Type:
- Integral
- Soaking Depth:
- 14-1/4 in
- Weight:
- 135 lb