Iron Door Strap Hinge in Rust
Iron Door Strap Hinge in Rust
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rust finish is oxidized iron, a living finish.
- For decorative purposes only.
- Dimensions: 11" L x 4-7/8" H.
Documents
Specifications
- ANSI:
- ANSI A156.14 – 2013
- Application:
- Residential
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust
- Door Hardware Type:
- Door Hinge
- Height:
- 4-7/8 in
- Length:
- 11 in
- MA Approved -:
- No
- Material:
- Iron
- WaterSense Labeled:
- No