ISOLA THERMOSTATIC SHOWER SYSTEM - 14" RAIN SHOWER - HAND SHOWER - CHROME
Isola ISOLA THERMOSTATIC SHOWER SYSTEM - 14" RAIN SHOWER - HAND SHOWER - CHROME
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single lever controls.
- Shower system includes ceiling mount rainfall shower head, wall-mount slide bar with Hand Shower, Hand Shower water connection and a thermostatic 2-way in-wall diverter.
- Shower head does not swivel.
- Slide bar center-to-center measurement: 23-5/8".
- Hand-held shower measures 8-1/4" L with a 5' hose.
- Slide bar measures 1-3/4" diameter x 26" long overall.
- Diverter trim measures 5-7/8" L x 11-1/4" H.
- Thermostatic technology keeps shower temperature ± 1 degree Celsius.
- Decorative base plates measure 1-3/4" diameter.
- Hand shower spray area diameter: 2-5/8".
Documents
Specifications
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Collection:
- Isola
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Hand Shower Flow Rate:
- 2 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hose Included:
- No
- Hose Length:
- 60 in
- Installation Type:
- Ceiling Mount
- Number of Handles:
- Three Handle
- Pause Control:
- No
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 26 in
- Supply Lines Included:
- Yes
- Type:
- SH403052