Signature Hardware
Isola ISOLA THERMOSTATIC SHOWER SYSTEM WI
Part #SH402818 | Item #7699269 | Manufacturer Part #402818
Type:
SH402818Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Shower head does not swivel.
- The valve included with this system can be arranged to run two spray functions simultaneously.
Documents
Specifications
ASME Specifications: ASME A112.18.1-2018
Body Spray Flow Rate: 2 gpm
CSA Certified: CSA B125.1-18
Collection: Isola
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Handle Material: Brass
Handle Type: Lever
Hose Included: No
Installation Type: Ceiling Mount
Number of Handles: Three Handle
Pause Control: No
Showerhead Flow Rate: 1.8 gpm
Showerhead Function: Single
Type: SH402818
-
Starting at $1,059.00
-
Starting at $979.00
-
Starting at $1,059.00
-
Starting at $1,169.00
-
Starting at $1,249.00
-
Starting at $979.00
-
Starting at $879.00
-
Starting at $1,329.00
-
Starting at $1,329.00
-
Starting at $1,059.00