49-3/8 in. Floor Mount Vanity in Natural Teak
Jodee 49-3/8 in. Floor Mount Vanity in Natural Teak
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Jodee
- Color Finish Category:
- Browns
- Color Finish Name:
- Natural Teak
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Teak
- NSF Certified:
- No
- Number of Bowls:
- 1
- Origin:
- Global
- Width:
- 49 in