Kaela 61 x 31 in. Freestanding Bathtub with Center Drain in Antique Copper Patina

Part #SH474335  |  Item #9379706  |  Manufacturer Part #474335

$3,589.00 EACH

Color/Finish: Antique Copper Patina

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Hand-polished finish.
  • Patina applied using French hot process, so color is ingrained in the copper.
  • Copper tubs are handmade and therefore unique. Expect slight variations in finish and dimensions (+/- 1").
  • Requires wall or floor-mount tub filler.
  • To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
  • Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
  • Tubs are available with or without an overflow.
  • Double Ended
  • Pedestal

Specifications

ADA Compliant: No

Application: Residential

Basin Depth: 18-1/4 in

Basin Length: 45 in

Basin Width: 21-1/2 in

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

Capacity: 65 gal

Clawfoot Included: No

Collection: Kaela

Color Finish: Antique Copper Patina

Color Finish Category: Copper Tones

Depth: 18-1/4 in

Drain Included: Yes

Drain Location: Center

Faucet Included: No

Floor to Overflow Height: 15-1/2 in

GSA Approved: No

Gauge: 16

Height: 26 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 61 in

Material: Copper

NSF Certified: No

Number of Occupants: 1

Origin: Global

Overall Length: 61 in

Overall Width: 31 in

Overflow Type: Round

Size: 61 in

Soaking Depth: 15-1/2 in

Style: Traditional

UL Listed: No

Weight: 100

Width: 31 in