Signature Hardware
Karolynne 26-3/4 in. Rectangular Tilting Mirror in Chrome
Part #SH418753 | Item #7634014 | Manufacturer Part #418753
Product Details
- Beveled edge mirror.
- Base for each bracket measures " 1-5/8" L x 2" H.
- Made of solid brass.
- All dimensions are (± 1/2").
Specifications
Application: Residential
Collection: Karolynne
Color Finish: Chrome
Color Finish Category: Chromes
Depth: 2-3/4 in
Height: 32 in
Installation Type: Wall Mount
MA Approved: No
Material: Brass
Mirror Edge: Beveled Edge
Product Type: Tilting Mirror
Shape: Rectangular
Size: 32 in x 26-3/4 in x 2-3/4 in
Style: Traditional
WaterSense Labeled: No
Width: 26-3/4 in