Karolynne 34-1/2 in. Oval Tilting Mirror in Chrome

Part #SH418791  |  Item #7629888  |  Manufacturer Part #418791

$249.00 EACH

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Beveled edge mirror.
  • Base for each bracket measures " 1-5/8" L x 2" H.
  • Made of solid brass.
  • All dimensions are (± 1/2").

Specifications

Application: Residential

Collection: Karolynne

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 2-3/4 in

Height: 36 in

Installation Type: Wall Mount

MA Approved: No

Material: Brass

Mirror Edge: Beveled Edge

Product Type: Tilting Mirror

Shape: Oval

Size: 36 in x 34-1/2 in x 2-3/4 in

Style: Traditional

WaterSense Labeled: No

Width: 34-1/2 in