Iron Pipe Hook in Antique Iron
Keating Iron Pipe Hook in Antique Iron
Frequently Purchased Together
Product Details
- Made of iron
- Single hook
- Covered under Signature Hardware's 10 year limited warranty
- Includes all necessary mounting hardware for easy installation
Specifications
- Collection:
- Keating
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Antique Iron
- Depth:
- 3-3/4 in
- Hardware Included:
- Yes
- Height:
- 4-1/8 in
- MA Approved -:
- No
- Material:
- Iron
- Number of Hooks:
- 1
- Number of Pieces:
- 1 Piece
- Product Type:
- Hook
- Style:
- Industrial
- WaterSense Labeled:
- No
- Width:
- 3-1/4 in