48 in. Floor Mount Vanity in Dark Espresso
Keller 48 in. Floor Mount Vanity in Dark Espresso
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contains three faux top drawers.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- Made of solid mahogany.
- See Installation Instructions for directions to attach the vanity top and sink.
- Porcelain sink has an overflow with optional chrome cover.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Keller
- Color Finish Category:
- Browns
- Color Finish Name:
- Dark Espresso
- Depth:
- 21 in
- Drain Location:
- Rear
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 34-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Mahogany, Quartz
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Doors:
- 2
- Number of Drawers:
- 6
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 3 Piece
- Origin:
- Global
- Size:
- 48 in
- Vanity Top Shape:
- Rectangle
- Width:
- 48 in