60 in. Floor Mount Vanity in Dark Espresso
Keller 60 in. Floor Mount Vanity in Dark Espresso
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Granite is A-grade.
- If a vanity top material is selected, it will come with a backsplash.
- Made of solid mahogany.
- Each granite top is carved from a single piece of stone and will feature natural variations.
- See Installation Instructions for directions to attach the vanity top and sink.
- 2 diameter cutouts for vessel sinks.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Keller
- Color Finish Category:
- Browns
- Color Finish Name:
- Dark Espresso
- Depth:
- 22 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 39-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Mahogany
- NSF Certified:
- No
- Number of Doors:
- 4
- Number of Drawers:
- 3
- Number of Holes:
- No Hole
- Number of Pieces:
- 2 Piece
- Origin:
- Global
- Size:
- 60 in
- Vanity Top Shape:
- Rectangle
- Width:
- 60 in