72 x 32 in. Freestanding Bathtub with Center Drain in Antique Copper Patina
Kendi 72 x 32 in. Freestanding Bathtub with Center Drain in Antique Copper Patina
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Patina applied using French hot process, so color is ingrained in the copper.
- Copper tubs are handmade and therefore unique. Expect slight variations in finish and dimensions (+/- 1").
- Hand-polished finish.
- Pedestal
- To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
- Double Slipper
- Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
- Features drain passage hole on plinth. Tub must be installed with slipper end on right (as shown) for the drain passage hole to be positioned at back of tub.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 19-1/4 in
- Basin Length:
- 55 in
- Basin Width:
- 22 in
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 100 gal
- Clawfoot Included:
- No
- Collection:
- Kendi
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper Patina
- Depth:
- 19-1/4 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Gauge (metal):
- 16 ga
- Height:
- 32 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 72 in
- Material:
- Copper
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 72 in
- Overall Width:
- 32 in
- Overflow Type:
- Round
- Size:
- 72 in
- Soaking Depth:
- 20 in
- Style:
- Industrial
- UL Listed:
- No
- Weight:
- 124 lb
- Width:
- 32 in