Key West 1.28 gpf Elongated One Piece Toilet in Biscuit

Part #SHKW241SBS  |  Item #7280413  |  Manufacturer Part #447351

$316.00 EACH

Color/Finish: Biscuit

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Pallet: 6

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • One piece toilet - adds a layer of luxury with it's seamless aesthetic
  • Elongated bowl shape - provides an extra 1-1/2 inches front-to-back and tends to be more comfortable for adult users
  • ADA Compliant bowl height - at least 1-1/2 inches taller than standard toilets making it much easier to get on and off of, particularly for older users
  • WaterSense labeled - conserves water utilizing 1.28 gallons per flush while maintaining the same high performance standards
  • Includes polished chrome metal flush lever.
  • Designed to be installed onto a an outlet with a 12 inch rough in measurement
  • Matching molded toilet seat included
  • Trip lever is located on the left hand side of the front of the tank

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2-2018

Application: Residential

Bowl Height Range: 16-17 in

Bowl Only - FEI: No

Bowl Shape: Elongated

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1-18

Collection: Key West

Color Finish: Biscuit

Color Finish Category: Neutrals

Dual Flush: No

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

Green: WaterSense, Yes

Handle Type: Trip Lever

Height: 29-3/8 in

Length: 18-3/8 in

MA Approved: Yes

Material: Porcelain, Vitreous China

Origin: Global

Product Type: Toilet

Seat Included: No

Tank Only - FEI: No

Toilet Bowl Height: 16-15/16 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: Yes

Toilet Seat Material: Plastic

Toilet Seat Type: Closed Front With Cover

Toilet Type: One Piece

Toilet Urinal Outlet: Floor

Trap Size: 2-19/50 in

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

WaterSense Labeled: Yes

Weight: 121.25

Width: 29-1/2 in