18 in. Towel Bar in Matte Black
Key West 18 in. Towel Bar in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall Dimensions: 20-1/2" L x 3-5/8" W x 2-1/2" H.
- 18" towel bar has a towel holder length of 17-1/2".
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Key West
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 2-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 18 in
- MA Approved -:
- No
- Material:
- Brass
- Origin:
- Global
- WaterSense Labeled:
- No