CCY 1.75 GPM 1HDL T&S TRIM *KEYWES
Key West CCY 1.75 GPM 1HDL T&S TRIM *KEYWES
Product Details
- Tub spout GPM: 5.68 gpm (21.5 l/min) @ 80 psi.
- 5 Function shower head (aerated, aerated and spray, spray, massage and spray and massage).
- Slip-fit tub spout.
- Each outlet features a 1.8 gallon per minute flow rate.
- Shower head features multiple spray settings - Aerated, Aerated + Spray, Spray, Massage, Spray + massage.
- Includes a diverting tub spout.
- Rough-in valve sold separately.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Key West
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 4-1/2 in
- Escutcheon Height:
- 7-1/4 in
- Escutcheon Width:
- 7-1/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shower Arm Reach:
- 7 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Aerated, Aerated/Spray, Massage, Spray, Spray+Massage
- Trim Only:
- Yes
- Tub Spout Reach:
- 4-7/8 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes