This product requires certification to purchase.

Robe Hook in Matte Black

You last purchased this on
 
Signature Hardware

Key West Robe Hook in Matte Black

  • Fast #
  • Part #SHBRKWRHMB
  • Item #9338270
  • Manufacturer Part #SHBRKWRHMB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Key West Robe Hook in Matte Black

  • Fast #
  • Part #SHBRKWRHMB
  • Item #9338270
  • Manufacturer Part #SHBRKWRHMB
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • All metal construction.
  • Mounting hardware included.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Key West
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
2-1/2 in
Installation Type:
Wall Mount
Length:
2-1/2 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov