Self-Rimming or Drop-In Basin in White
Key West® Self-Rimming or Drop-In Basin in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs in a drop in/top mount configuration; installs from the top into an existing cutout
- Overall Sink Size (Length x Width x Height): 22-5/8" x 17-3/4" x 7-1/8"
- Constructed from Grade A vitreous china; finished with a non-porous, ultra durable glaze
- Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains
- An integrated overflow guards against flooding in the event that the primary drain clogs or is accidentally plugged with the water running
- There are 3 predrilled faucet holes on the sink to accommodate a two-handle lavatory faucet
- Interior Sink Basin Size (Length x Width): 22" x 17"
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2-2018, ASME A112.19.2M
- Application:
- Residential
- Basin Depth:
- 5 in
- Basin Length:
- 19-31/100 in
- Basin Width:
- 10-31/100 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Collection:
- Key West®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Diameter:
- 1-69/100 in
- Drain Included:
- No
- Drain Location:
- Rear
- Drain Opening:
- 1-11/16 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 7 in
- IAPMO Listed -:
- Yes
- Length:
- 22-5/8 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Rectangular
- Sink Bowl Size:
- 19-5/16 in x 10-5/16 in
- Sink Depth:
- 7 in
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 22-5/8 in x 17-1/2 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 17-1/2 in