Signature Hardware

Key West Single Lever Handle Transfer Valve Trim in Brushed Nickel

Part #SHKW9005BN  |  Item #4397944  |  Manufacturer Part #SHKW9005BN

$129.00 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  6
  • Pallet:  422
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • Lifetime limited warranty
  • Metal lever handle
  • Factory installed backflow prevention check valve
  • Optional Rough-in Valve: Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time Brass valve body

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1M

ASME Specifications: ASME A112.18.220

Application: Residential

Cartridge Type: Ceramic Disc

Collection: Key West

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 4-3/8 in

Escutcheon Width: 4-3/8 in

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Diverter

Handle Material: Metal

Handle Type: Lever

Height: 4-3/8 in

IAPMO Listed: Yes

Installation Type: Wall Mount

MA Approved: Yes

Material: Brass

Number of Handles: Single Handle

Origin: Global

Product Type: Diverter

Shape: Round

Spray Type: Full

Style: Traditional

Trim Only: Yes

Type: Diverter

Valve Size: 1/2 in

Valve Trim Type: Transfer & Diverter

Valve Type: Tub & Shower Transfer Valve

WaterSense Labeled: No

Width: 4-5/16 in

cUPC Certified: Yes