PAPER HLDR F/ *BOCA & *KEYWES MB
Key West PAPER HLDR F/ *BOCA & *KEYWES MB
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting hardware.
- All metal construction.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Key West
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 4-7/8 in
- Installation Type:
- Wall Mount
- Length:
- 7 in
- MA Approved -:
- No
- Material:
- Brass
- Origin:
- Global
- WaterSense Labeled:
- No