This product requires certification to purchase.

Towel Ring in Matte Black

You last purchased this on
 
Signature Hardware

Key West Towel Ring in Matte Black

  • Fast #
  • Part #SHBRKWTRMB
  • Item #9338259
  • Manufacturer Part #SHBRKWTRMB
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Key West Towel Ring in Matte Black

  • Fast #
  • Part #SHBRKWTRMB
  • Item #9338259
  • Manufacturer Part #SHBRKWTRMB
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All metal construction.
  • Includes mounting hardware.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Key West
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
5-7/8 in
Installation Type:
Wall Mount
Length:
7-1/8 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov