Signature Hardware
Kilby 2-1/4 x 12 in. Residential Brass Floor Register in Oil Rubbed Bronze
Part #SH445309 | Item #8098843 | Manufacturer Part #445309
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
Application: Residential
Collection: Kilby
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Installation Type: Floor Mount
Length: 2-1/4 in
Material: Brass
Overall Length: 4 in
Overall Width: 13-1/2 in
Shape: Rectangular
Size: [delete]4 in x 13-1/2 in
Style: Traditional
Type: [delete]SH445309
Width: 12 in