Kilby 4 x 10 in. Residential Brass Floor Register in Polished Nickel

Part #SH445325  |  Item #8098796  |  Manufacturer Part #445325

$44.00 EACH

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Kilby

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Installation Type: Floor Mount

Length: 4 in

Material: Brass

Overall Length: 5-3/4 in

Overall Width: 11-5/8 in

Shape: Rectangular

Size: [delete]5-3/4 in x 11-5/8 in

Style: Traditional

Type: [delete]SH445325

Width: 10 in