Signature Hardware
Kilby 6 x 12 in. Residential Brass Floor Register in Polished Nickel
Part #SH445345 | Item #8098880 | Manufacturer Part #445345
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
Application: Residential
Collection: Kilby
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Installation Type: Floor Mount
Length: 6 in
Material: Brass
Overall Length: 7-1/2 in
Overall Width: 13-3/4 in
Shape: Rectangular
Size: [delete]7-1/2 in x 13-3/4 in
Style: Traditional
Type: [delete]SH445345
Width: 12 in