27 in. Towel Holder in Black
Kirana 27 in. Towel Holder in Black
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Kirana
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 11-7/8 in
- IAPMO Listed -:
- No
- Length:
- 27 in
- Material:
- Teak
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 4
- Number of Shelves:
- 1
- Overall Width:
- 27 in
- Projection:
- 15 in
- Weight:
- 15 lb