60W 10-Light Candelabra E-12 Chandelier in Matte Black
Kunin 60W 10-Light Candelabra E-12 Chandelier in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stem Included: (8) 12", (2) 6"
- Can be mounted on a sloped ceiling at up to 90 °
- Canopy Dimensions: 3/4" H x 32" L x 5" W
- Location Rating: Dry
- Light Bulb Type: Incandescent
Specifications
- CSA Certified:
- CSA-C22.2 No. 250.0
- Collection:
- Kunin
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 4-1/2 in
- Length:
- 59-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lights Included:
- No
- MA Approved -:
- No
- Material:
- Metal
- Maximum Height:
- 60 in
- Minimum Height:
- 12 in
- Number of Lights:
- 10
- Power Source:
- Hardwired
- Type:
- PHHL6530MB
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Weight:
- 15 lb
- Width:
- 12-1/2 in