8-1/2 in. 60W 2-Light Bath Light in Polished Chrome
Lakeview 8-1/2 in. 60W 2-Light Bath Light in Polished Chrome
Product Details
- Bulb not included
- Backplate Dimensions: 4-1/2" H x 6-1/2" W
- Can be mounted up only
- Cannot be mounted on a sloped ceiling
- Not dimmable
Specifications
- ADA Compliant:
- No
- Collection:
- Lakeview
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Glam
- MA Approved -:
- No
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 120 W
- Width:
- 6-1/2 in