Lancashire 24 in. Grab Bar in Polished Chrome

Part #SH427359  |  Item #7614343  |  Manufacturer Part #427359

$179.00 EACH

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 24" with base plate: 26"
  • 300 lb. weight limit
  • It is recommended to mount the grab bar to wood blocking installed between wall studs
  • Comes with optional anchors to be used when mounting to drywall
  • 1-5/8" wall clearance

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASTM Specifications: ASTM F446-19

Base Plate Height: 2-7/8 in

Base Plate Width: 2-7/8 in

Collection: Lancashire

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 3-1/8 in

Hardware Included: Yes

Height: 2-7/8 in

Installation Type: Wall Mount

Length: 24 in

MA Approved: No

Material: Brass

Mount Type: Wall

Overall Width: 26 in

Product Type: Grab Bar

Projection: 3-1/8 in

Style: Traditional

WaterSense Labeled: No

Weight: 5

Weight Capacity: 300