67 x 32 in. Freestanding Bathtub with Center Drain in White

You last purchased this on
 
Signature Hardware

Leland 67 x 32 in. Freestanding Bathtub with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Leland 67 x 32 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH474688
  • Item #9379119
  • Manufacturer Part #474688
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Overflow drain option includes a Standard overflow which remains open to allow water into the drain. Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
  • Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
  • Formed of two acrylic sheets, the air between acting as thermal insulator.
  • Double Ended
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Depth:
18-1/4 in
Basin Length:
40-1/2 in
Basin Width:
16-1/2 in
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
52 gal
Clawfoot Included:
No
Collection:
Leland
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-1/4 in
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Floor to Overflow Height:
15-1/2 in
GSA Approved:
No
Height:
23-3/4 in
IAPMO Listed -:
Yes
Installation Type:
Freestanding
Length:
67 in
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Length:
67 in
Overall Width:
31-1/2 in
Overflow Type:
Round
Size:
67 in
Soaking Depth:
18-1/4 in
Style:
Modern
UL Listed:
No
Weight:
112 lb
Width:
31-1/2 in
cUPC Certified:
Yes