67 x 32 in. Freestanding Bathtub with Center Drain in White
Leland 67 x 32 in. Freestanding Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overflow drain option includes a Standard overflow which remains open to allow water into the drain. Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
- Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
- Formed of two acrylic sheets, the air between acting as thermal insulator.
- Double Ended
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 18-1/4 in
- Basin Length:
- 40-1/2 in
- Basin Width:
- 16-1/2 in
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 52 gal
- Clawfoot Included:
- No
- Collection:
- Leland
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-1/4 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Floor to Overflow Height:
- 15-1/2 in
- GSA Approved:
- No
- Height:
- 23-3/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 67 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 67 in
- Overall Width:
- 31-1/2 in
- Overflow Type:
- Round
- Size:
- 67 in
- Soaking Depth:
- 18-1/4 in
- Style:
- Modern
- UL Listed:
- No
- Weight:
- 112 lb
- Width:
- 31-1/2 in
- cUPC Certified:
- Yes