Handle in Brushed Gold

You last purchased this on
 
Signature Hardware

Lentz Handle in Brushed Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Lentz Handle in Brushed Gold

  • Fast #
  • Part #SHLZPBKNOBBG
  • Item #9059841
  • Manufacturer Part #SHLZPBKNOBBG
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Faucet body sold separately.
  • Lever handle only.
  • Requires Certification

Specifications

Collection:
Lentz
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Part Type:
Handle
Handle Type:
Knob
WaterSense Labeled:
No