Two Handle Single Function Shower System Set in Brushed Nickel - 1/2 in. and 3/4 in. Valve Included

You last purchased this on
 
Signature Hardware

Lentz Two Handle Single Function Shower System Set in Brushed Nickel - 1/2 in. and 3/4 in. Valve Included

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Lentz Two Handle Single Function Shower System Set in Brushed Nickel - 1/2 in. and 3/4 in. Valve Included

  • Fast #
  • Part #SHK476260
  • Item #9436614
  • Manufacturer Part #476260
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Metal handle.
  • Single function shower head (full spray).
  • Easy clean rubber nozzles.
  • Brass ball-joint.
  • Brass constructed shower arm.
  • Water supply elbow: 1/2" Female wall connection.
  • 1/2" Male hose connection.
  • Optional pressure balance rough-in valve:Pressure balance valve with integral stops.
  • One-piece cartridge design for ease of maintenance.
  • Back-to-back capability.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Lentz
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
8 in
Faucet Connection Size:
1/2 in;3/4 in
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
60 in
Number of Handles:
Two Handle
Shape:
Round
Shower Arm Reach:
11-5/8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Slide Bar Height:
28 in
Spray Type:
Rain
Trim Only:
No
Valve Body Material:
Bronze
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes