Two Handle Widespread Bathroom Sink Faucet in Matte Black (Handle Sold Separately)
Lentz Two Handle Widespread Bathroom Sink Faucet in Matte Black (Handle Sold Separately)
Frequently Purchased Together
Product Details
- Drain is only compatible with sinks that have an overflow
- A knurled and smooth aerator is included with the faucet
- With its streamlined design, the Lentz widespread bathroom faucet gives your sink a quality touch of modern elegance
- Minimalist and efficient, this faucet boasts an interchangeable aerator that reduces splashing while giving you the option to choose between smooth or knurled detailing
- This faucet is corrosion resistant and durable
- Complete the look with your favorite finish
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372 2016, ANSI 61 2020
- ASME:
- ASME A112.18.1 2018
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1 2018
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lentz
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-7/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- No
- Handle Length (in):
- 2-3/8 in
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/8 in
- NSF:
- NSF 372 2016, NSF 61 2020
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 4-3/4 in
- Spout Reach:
- 5-1/8 in
- Spout Type:
- Fixed
- Stream Type:
- Aerated
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 6-5/8 in