Single Handle Floor Mount Filler in Matte Black

You last purchased this on
 
Signature Hardware

Lexia Single Handle Floor Mount Filler in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Lexia Single Handle Floor Mount Filler in Matte Black

  • Fast #
  • Part #SHLEFS2000GMB
  • Item #9894265
  • Manufacturer Part #SHLEFS2000GMB
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Single function hand shower (full spray).
  • Integral diverter to hand shower.
  • Hand shower includes factory installed backflow prevention check valve.
  • Optional rough-in valve is required for use.
  • Spout max. flow rate: 10.5 gpm (39.7 L/min) @ 80 psi.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Lexia
Color Finish Category:
Blacks
Faucet Material:
Brass
Flow Rate:
10.5 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
44-5/16 in
Length:
7-15/16 in
MA Approved -:
Yes
Number of Handles:
Single Handle
Number of Pieces:
1 Piece
Showerhead Function:
Single
Spout Height:
38-15/16 in
Spout Type:
Fixed
Style:
Modern
Trim Only:
Yes
Tub Spout Reach:
8-11/16 in
Type:
SHLEFS2000GMB
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
Yes
Width:
12-3/16 in