Two Handle Roman Tub Faucet in Polished Chrome Trim Only

You last purchased this on
 
Signature Hardware

Lexia Two Handle Roman Tub Faucet in Polished Chrome Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Lexia Two Handle Roman Tub Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #SHLE3RTCP
  • Item #9894313
  • Manufacturer Part #SHLE3RTCP
4.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 3-hole installation.
  • Accommodates an 8" - 16" faucet's spread.
  • Optional rough-in valve is required for use.
  • Deck thickness max. 2"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Lexia
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Tub Faucet
Flow Rate:
19.0 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
11-1/8 in
Installation Type:
Deck Mount
Length:
14 in
Material:
Metal
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Number of Pieces:
1 Piece
Spout Height:
6-3/8 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
8-1/2 in
Type:
Roman Tub
Width:
10-1/4 in