4-1/2 in. Framed Sliding Shower Door in Polished Chrome
Limrock 4-1/2 in. Framed Sliding Shower Door in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Height of this sliding shower door is 76" (81" with Tray).
- Frame may be cut to adjust length up to 5" (55" to 60").
- 5/16" tempered safety glass panels with beveled edges.
- Through-the-glass mounted door handle.
- Both doors mounted to brass bearing nylon rollers through-the-glass for incredibly smooth sliding operation. Door opening side can be reversed.
- Anti-derail clip added to frame rail for increased security and protection from door falling off.
- All hardware finishes are plated finishes. All finishes complement our complete line of bathroom hardware and accessories.
- A premium hydrophobic glass treatment is bonded to the shower side of the glass that makes it exceptionally easy to clean (generally just with squeegee). Other Features: hinders mold growth, resists staining and discoloration from hard water deposits.
- Wall jamb provides up to a 3/4" in variance for walls that are not square.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z91.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Limrock
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Frame Type:
- Framed
- GSA Approved:
- No
- Glass Thickness:
- 5/16 in
- Handle Length (in):
- 22-3/8 in
- Handle Material:
- Metal
- Height:
- 76 in
- IAPMO Listed -:
- No
- Length:
- 60 in
- NSF Certified:
- No
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Framed
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 0-14 in
- Shower Glass Type:
- Clear
- Width:
- 4-1/2 in